1 x 1/2 x 1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

1 x 1/2 x 1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 x 1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #IGTGDD
  • Item #161217
  • Manufacturer Part #ZMGTR050303
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Tee Type: Reducing
  • Material: Malleable Iron
  • Import
  • Threaded
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197, ASTM A-197M
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1/2 in x 1/2 in
Fitting Type:
Reducing
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Type:
IGTGDD
UL Listed:
Yes