1 x 1/2 x 3/4 in. Copper Press Tee
1 x 1/2 x 3/4 in. Copper Press Tee
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Broadest Press Fitting & Valve Product Offering (All With Lead Free Options)
- Highest Pressure Rating in the Market (300 PSI Max)
- Proudly Manufactured in USA – ARRA Compliant
- Patented Floating/Rotating Flanges
- Close-Turn Large Diameter Elbows for Tight Spaces (Long-Turn Also Available)
- Patented Leak Before Press® Technology
- Deeper Cup Depths – Better Seat, Tighter Seal, Straighter Runs
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Cleanout:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Diameter - Inside 1:
- 1 in
- Diameter - Inside 2:
- 1/2 in
- Diameter - Inside 3:
- 3/4 in
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 1/2 in x 3/4 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- Height:
- 1-13/20 in
- IAPMO Listed -:
- No
- Insulated:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/4 in
- Material:
- Wrot Copper
- Material Type:
- DZR
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 3-37/50 in
- Pressure - Low:
- 0
- Pressure - Maximum:
- 300 psi
- Size:
- 1 in
- Temperature Range:
- 0 to 250 Deg F
- Temperature Rating:
- 250
- UL Listed:
- No
- Weight:
- 0.49 lb