1 x 1/2 x 3/4 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

GTGDF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Material: Malleable Iron
  • Coating: Galvanized
  • Tee Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Clean Bagged
No
Coating
Galvanized
End Connection 2
Threaded
End Connection 3
NPS
End Connections
Threaded x NPS
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Type
Reducing
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday