1 x 1/4 in. FNPT 150# Reducing Black Malleable Iron Coupling

You last purchased this on
 

1 x 1/4 in. FNPT 150# Reducing Black Malleable Iron Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 1/4 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCGB
  • Item #3164
  • Manufacturer Part #0310087408
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • 150#
  • Coupling Type: Reducing
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-153 Class A, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1 in x 1/4 in
Fitting Type:
Coupling, Reducing
Length:
1-7/10 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
Schedule Class:
Standard
Type:
BRCGB
UL Listed:
Yes