1 x 1/4 in. HEX 300# Galvanized Malleable Iron Bushing
1 x 1/4 in. HEX 300# Galvanized Malleable Iron Bushing
Package Quantity Info:
EA: 1 IP: 25 CA: 50 PT: 8850-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Domestic
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1 in x 1/4 in
- Fitting Type:
- Reducing, Inside Hex
- Material:
- Malleable Iron
- Pressure Class:
- 300#
- UL Listed:
- Yes