1 x 1/4 in. Socket 3000# 304L Stainless Steel Insert

Part #IS4L3SIGB  |  Manufacturer Part #IS4L3SIGB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #IS4L3SIDBMfr. Part #IS4L3SIDB

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #IS4L3SIDCMfr. Part #IS4L3SIDC

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #IS4L3SIFBMfr. Part #IS4L3SIFB

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #IS4L3SIFCMfr. Part #IS4L3SIFC

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IS4L3SIFDMfr. Part #IS4L3SIFD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #IS4L3SIGBMfr. Part #IS4L3SIGB

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #IS4L3SIGCMfr. Part #SW3480D-1606

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IS4L3SIGDMfr. Part #4L3SIGD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IS4L3SIGFMfr. Part #4L3SIGF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #IS4L3SIHDMfr. Part #IS4L3SIHD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IS4L3SIHFMfr. Part #IS4L3SIHF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IS4L3SIHGMfr. Part #4L3SIHG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IS4L3SIJDMfr. Part #IS4L3SIJD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IS4L3SIJFMfr. Part #4L3SIJF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IS4L3SIJGMfr. Part #4L3SIJG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IS4L3SIJHMfr. Part #IS4L3SIJH

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IS4L3SIKDMfr. Part #IS4L3SIKD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IS4L3SIKFMfr. Part #IS4L3SIKF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IS4L3SIKGMfr. Part #4L3SIKG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IS4L3SIKHMfr. Part #IS4L3SIKH

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IS4L3SIKJMfr. Part #4L3SIKJ

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #IS4L3SILKMfr. Part #S4L3SILK

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #IS4L3SIMKMfr. Part #IS4L3SIMK

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Fits Pipe Size: 1 in x 1/4 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304L

Origin: Global

Pressure Class: 3000#