1 x 1/4 in. Threaded 150# 316 Stainless Steel Bushing

You last purchased this on
 

1 x 1/4 in. Threaded 150# 316 Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

1 x 1/4 in. Threaded 150# 316 Stainless Steel Bushing

  • Fast #
  • Part #IS6CTBGB
  • Item #171247
  • Manufacturer Part #K614-1604
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1 in x 1/4 in
Fitting Type:
Reducing, Hex Head
IAPMO Listed -:
No
Length:
1-3/50 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
100
Origin:
Global
Pressure Class:
150#
UL Listed:
No