1 x 1/4 in. Threaded 3000# 316L Stainless Steel Bushing
1 x 1/4 in. Threaded 3000# 316L Stainless Steel Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1 in x 1/4 in
- Fitting Type:
- Reducing, Hex
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pressure Class:
- 3000#