1 x 1/4 in. Threaded 3000 - 6000# Reducing Heavy Duty Forged Steel HEX Bushing

Part #IHDFSTBGB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Commercial, Industrial

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1 in x 1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

UL Listed: No