1 x 1/4 in. Threaded 3000# and 6000# Forged Steel HEX Bushing

Part #FSTBGB  |  Manufacturer Part #12203112

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1 in x 1/4 in

Fitting Type: Reducing

Material: [Carbon Steel, Forged Steel]

Pressure Class: [3000#, 6000#]

Type: FSTBGB