1 x 1/4 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee
1 x 1/4 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Coating: Black
- Rating: 150#
- Manufacturer may vary by location
- Domestic
- Threaded
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 1/4 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#