1 x 16 in. Threaded Domestic Brass Straight Nipple

Part #DBRNG16  |  Item #4633398

Call for Pricing EACH

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 16 in

Material: Brass

Origin: Domestic