1 x 1/8 in. Black Malleable Iron Bushing
1 x 1/8 in. Black Malleable Iron Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1 in x 1/8 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron