1 x 18 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

You last purchased this on
 

1 x 18 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

This product requires certification to purchase.
You last purchased this on
 

1 x 18 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNG18
  • Item #406144
  • Manufacturer Part #NB0518
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Connection: Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
ISO:
ISO 14001, ISO 9001:2000
Length:
18 in
Material:
Carbon Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
1 in
Schedule Class:
40