1 x 1/8 x 1 in. Cast Copper Female Baseboard Tee (C x FPT x C)

You last purchased this on
 

1 x 1/8 x 1 in. Cast Copper Female Baseboard Tee (C x FPT x C)

This product requires certification to purchase.
You last purchased this on
 

1 x 1/8 x 1 in. Cast Copper Female Baseboard Tee (C x FPT x C)

  • Fast #
  • Part #CCFCBTGAG
  • Item #51966
  • Manufacturer Part #B038900
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: Sweat x Female x Sweat
  • Dezincification resistant
  • Cast Copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connection 3:
Female Sweat
End Connections:
Female Sweat x FPT
Fitting Size 1:
1 in
Fitting Size 2:
1/8 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in x 1/8 in x 1 in
Fitting Type:
Baseboard Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper