1 x 1/8 x 1 in. Copper x Female Baseboard Vent Reducing Tee
Part #CCFCBTLFGAG | Item #4669815 | Manufacturer Part #B03890L
$
33.73
EACH
(Pricing is for 1 in x 1/8 in x 1 in)
All Sizes
Product Details
- Dezincification resistant
Specifications
ANSI Specifications: ANSI B16.22
End Connection 1: Sweat
End Connection 2: Female
End Connection 3: Sweat
End Connections: Sweat x Female x Sweat
Fitting Size 1: 1 in
Fitting Size 2: 1/8 in
Fitting Size 3: 1 in
Fitting Sizes: 1 in x 1/8 in x 1 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Cast Copper