1 x 2-1/2 - 3 in. 300# Carbon Steel Threaded O-Let

Part #A0870001120  |  Item #3347335  |  Manufacturer Part #0870001120

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

FM Approved: Yes

Fits Pipe Size: 2-1/2 in - 3 in

Fitting Type: Threadolet

Material: Carbon Steel

Outlet Size In : 1

Pressure Class: 300#

UL Listed: Yes