1 x 2-1/2 - 3 in. FPT 300# Domestic Carbon Steel Threadolet

A0363190265

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE

DESCRIPTION

  • High strength, low cost forged threaded and grooved line of fittings

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
FM Approved
No
Fire Suppression System Rated
No
Fits Pipe Size
2-1/2 in - 3 in
Fitting Type
Threadolet
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Origin
Domestic
Outlet Size In
1
Pressure Class
300#
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday