1 x 2-1/2 - 4 in. Female Threaded 300# Global Forged Steel Threadolet
1 x 2-1/2 - 4 in. Female Threaded 300# Global Forged Steel Threadolet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Employ a low weld volume design to provide either a partial or full penetration weld employing a single pass with minimum burn-through and pipe distortion
- Offers the user a high strength, low cost forged threaded and grooved fitting designed and manufactured to be installed on proprietary thin wall flow pipe, schedule 5, 10, and 40 standard wall pipes
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-53
- Application:
- Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
- Clean Bagged:
- No
- Diameter - Inside 1:
- 1-3/20 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in - 4 in
- Fitting Type:
- Threadolet
- IAPMO Listed -:
- No
- Length:
- 1-1/4 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 1
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.309 lb