1 x 2-1/2 in. MNPT Schedule 40 304L Stainless Steel Threaded Both End Seamless Nipple

Part #DS44SNGL  |  Manufacturer Part #4216-250

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1, ASME B16.15, ASME B16.18

ASTM Specifications: ASTM A-312, ASTM A-733

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Seamless, Straight

Length: 2-1/2 in

Material: Stainless Steel

Material Type: 304L

Origin: Domestic

Pressure Class: 125#

Schedule Class: 40