1 x 2-1/2 in. MNPT Schedule 80S 304L Stainless Steel Nipple Threaded on End

AN480W1X212C

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Clean Bagged
No
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 2
1 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday