1 x 20 in. Threaded Ready Cut Black Steel Pipe

Part #BNG20  |  Item #457285  |  Manufacturer Part #0330227000

$ 37.76 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #BNG20Item #457285Mfr. Part #0330227000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.76 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Length: 20 in

Material: Carbon Steel

Pipe Tubing Size: 1 in