1 x 3/4 in. FNPT 125# Domestic Cast Iron 90 Degree Elbow
1 x 3/4 in. FNPT 125# Domestic Cast Iron 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.3, ASME B16.4 ASME B1.20.1
- ASTM:
- ASTM A-126, ASTM A-153
- Application:
- Drainage Systems, Sprinkler Systems
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Elbow, Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 125#
- Schedule Class:
- 40
- Temperature Range:
- -20 to 150 Deg F
- Weight:
- 0.92 lb