1 x 3-1/2 in. Carbon Steel Nipple

Part #IBENGN  |  Item #7675539  |  Manufacturer Part #IBNGN

Call for Pricing EACH

Length:

3-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

Clean Bagged: No

Coating: Black Epoxy

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3-1/2 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No