1 x 3 in. Extra Heavy Galvanized Carbon Steel Nipple

Part #IGXNGM  |  Manufacturer Part #NXG053

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 3 in

Material: Carbon Steel

Schedule Class: Extra Heavy

Type: MM30076