1 x 3 in. Schedule 40 304L Stainless Steel Nipple

Part #IS44LNGME

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 3 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40