1 x 3 in. Schedule 80 304L Stainless Steel Seamless Nipple

Part #DS84LSNGME  |  Item #4413192

Call for Pricing EACH

Length:

3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 3 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 80

UL Listed: No