1 x 3 in. Threaded Schedule 160 Seamless Carbon Steel Nipple

Part #GB160SNTOELRGM  |  Item #4721673

Call for Pricing EACH

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 3 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: 160

Type: GB160SNTOELRGM

UL Listed: No