1 x 3 in. Threaded x Plain End Schedule 40 Carbon Steel Nipple

Part #BNTOEGM  |  Item #429052  |  Manufacturer Part #A800-06-030-01H

$ 5.07 EACH
(Pricing is for 3 in)

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  25
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-733]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Plain End

End Connections: Threaded x Plain End

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 3 in

Material: Carbon Steel

Schedule Class: 40S