1 x 3 in. Weld Schedule 40 316L Stainless Steel Nipple

Part #IS46NGM  |  Item #94462

Call for Pricing EACH

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 3 in

Material: Stainless Steel

Material Type: 316L

Origin: Global

Schedule Class: 40