1 x 30 in. Galvanized Coated Threaded Carbon Steel Pipe
1 x 30 in. Galvanized Coated Threaded Carbon Steel Pipe
Package Quantity Info:
EA: 1 CA: 3 PT: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Domestic
- Connection: Threaded
- Coating: Galvanized
Documents
Specifications
- API:
- API 5L
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
- Coating:
- Hot Dip Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Grade:
- F,E
- Length:
- 30 in
- Material:
- Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 1 in
- Product Type:
- Standard, Welded
- Schedule Class:
- 40
- Wall Thickness:
- 0.133 in