1 x 30 in. Schedule 40 Galvanized Coated Threaded Carbon Steel Pipe

Part #IGNG30  |  Manufacturer Part #NG0530

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Threaded
  • Import

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

Length: 30 in

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 1 in

Schedule Class: 40

Type: IGNG30