1 x 3/4 in. Black Malleable Iron Bushing

IBZBGF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 2
Bushing
End Connections
Bushing
Fitting Size 2
3/4 in
Fitting Type
Reducing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday