1 x 3/4 in. FNPT Brass Reducing Coupling

You last purchased this on
 

1 x 3/4 in. FNPT Brass Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #BRLFRCGF
  • Item #3880060
  • Manufacturer Part #NL112-1612
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: brass
  • Coupling Type: Reducing
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • 125#
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-16.14, ANSI B-15.15, ANSI B-16.18, ANSI B-1.20.1
ASME:
ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-14/25 in
Material:
Brass
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Schedule Class:
SDR 40;Standard
Temperature Range:
-20 to 400 deg F
UL Listed:
No