1 x 3/4 in. FTG x FIP Cast Fitting Adapter

Part #CCFFALFGF  |  Item #4669899  |  Manufacturer Part #B02885L

$ 63.43 EACH
(Pricing is for 1 in x 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #CCFFALFDBItem #4061000Mfr. Part #B02845L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.92 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CCFFALFGFItem #4669899Mfr. Part #B02885L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.43 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: FTG

End Connection 2: FIP

End Connections: FTG x FIP

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Bronze

NSF Certified: No