1 x 3/4 in. MNPT x FNPT Black Malleable Iron Face Bushing

Part #BFBGF  |  Manufacturer Part #0318911302

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dryseal NPTF threads are rolled-stronger, more accurate than cut threads.
  • Made in the USA
  • Field adjustable 208, 240 and 480V single-phase and three-phase delta
  • Two anode rods for maximum corrosion protection
  • Cabinet has bonded undercoat with baked enamel finish
  • DVE models are factory equipped with an electronic control system
  • 3 year warranty

Specifications

Coating: Black

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic