1 x 3/4 in. MNPT x FNPT Brass Reducing Bushing

Part #BRLFBGF  |  Item #3879838  |  Manufacturer Part #NL114-1612

$ 13.62 EACH
(Pricing is for 1 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #BRLFBDBItem #3879764Mfr. Part #NL114-0804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.92 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #BRLFBDCItem #3879768Mfr. Part #NL114-0806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.92 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/8 in

    Part #BRLFBFAItem #3879807Mfr. Part #NL114-1202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.71 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #BRLFBFBItem #3879811Mfr. Part #NL114-1204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.71 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #BRLFBFDItem #3879817Mfr. Part #NL114-1208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.71 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #BRLFBGDItem #3879833Mfr. Part #NL114-1608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.56 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #BRLFBGFItem #3879838Mfr. Part #NL114-1612

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.62 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #BRLFBJGItem #3879887Mfr. Part #NL114-2416

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.29 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #BRLFBKFItem #3879911Mfr. Part #NL114-3212

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.54 /EACH
    Added to your cart. View Cart
  • 3 in x 1 in

    Part #BRLFBMGItem #3879945Mfr. Part #NL114-4816

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 161.73 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #BRLFBMKItem #3879954Mfr. Part #NL114-4832

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 161.73 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: brass
  • Domestic

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18]

ASME Specifications: [ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18]

ASTM Specifications: ASTM B-584

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: [Reducing, Hex Head]

Height: 1-10/77 in

Lead Law Compliant: Yes

Length: 1 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Domestic

Pressure Class: 125#

Type: BRLFBGF