1 x 3/4 in. MNPT x FNPT Global Brass Bushing

IBRBGF

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: brass
  • Import

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Brass
Origin
Global
Pressure Class
125#

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday