1 x 3/4 in. NPT Black Coupling
1 x 3/4 in. NPT Black Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling, Reducing
- ISO:
- ISO 14001, ISO 9001:2000
- Length:
- 1-69/100 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 500
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.53 lb