1 x 3/4 in. Schedule 10 304L Stainless Steel Concentric Reducer
1 x 3/4 in. Schedule 10 304L Stainless Steel Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Schedule Class:
- 10