1 x 3/4 in. Socket x SR FIPT Reducing Schedule 40 PVC Reinforced Adapter

Part #S435131SR  |  Manufacturer Part #435-131SR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM D-1785, ASTM D-2466

Clean Bagged: No

Color Finish: White

End Connection 1: Socket

End Connection 2: SR FIPT

End Connections: Socket x SR FIPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 2-1/16 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 73

NSF Certified: Yes

Schedule Class: 40

Type: S435131SR