1 x 3/4 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing

You last purchased this on
 

1 x 3/4 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS6BSTB1MSP114GF
  • Item #1314199
  • Manufacturer Part #614B-1612
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Bushing, Reducing
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global
Pressure Class:
1000#