1 x 3/4 in. FNPT 150# Reducing Global 304 Stainless Steel Coupling

You last purchased this on
 

1 x 3/4 in. FNPT 150# Reducing Global 304 Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. FNPT 150# Reducing Global 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCSP114GF
  • Item #1289486
  • Manufacturer Part #M412-1612
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-77/100 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducer
Length:
1-31/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 366 Deg F
Wall Thickness:
0.13 in
Weight:
0.407 lb