1 x 3/4 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

IG9GF

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Reducing
  • Rating: 150#
  • Import
  • Threaded

SPECIFICATIONS

Coating
Galvanized
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
3/4 in
Fitting Type
Reducing
Maximum Pressure
150 psi
Origin
Global
Type
IG9GF

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday