1 x 3/4 in. Threaded 3000# 304 Stainless Steel Bushing

Part #DS43TBGF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Exceptionally corrosion resistant and provides high strength at high temperatures

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304

Pressure Class: 3000#