1 x 3/4 in. Threaded 3000# 304L Stainless Steel Reducing Coupling

You last purchased this on
 

1 x 3/4 in. Threaded 3000# 304L Stainless Steel Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. Threaded 3000# 304L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS4L3TCGF
  • Item #1795612
  • Manufacturer Part #3412D-1612
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Coupling, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No