1 x 3/4 in. Threaded 3000# and 6000# Forged Steel HEX Bushing
Part #FSTBGF | Item #23703 | Manufacturer Part #12203115
All Sizes
Product Details
- Manufacturer may vary by location
- Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
Documents
Specifications
ASME Specifications: [ASME B16.11, ASME B1.20.1]
ASTM Specifications: ASTM A-105
Clean Bagged: No
End Connection 1: MPT
End Connection 2: FPT
End Connections: MPT x FPT
Fitting Size 1: 1 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1 in x 3/4 in
Fitting Type: [Reducing, Hex]
Material: Steel
Pressure Class: [3000#, 6000#]
Type: FSTBGF