1 x 3/4 in. Threaded 3000# Reducing 316L Stainless Steel Coupling

Part #IS6L3TRCGFE  |  Manufacturer Part #IS6L3TRCGFE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1/2 in

    Part #IS6L3TRCGDEMfr. Part #IS6L3TRCGDE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IS6L3TRCGFEMfr. Part #IS6L3TRCGFE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IS6L3TRCKGEMfr. Part #IS6L3TRCKGE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B16.11

ASME Specifications: [ASME A182, ASME SA-182]

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 3000#

Type: MVS44003ORB

UL Listed: No