1 x 3/4 in. Weld Extra Heavy Concentric Carbon Steel Reducer

DWXCRGF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM A-234
Clean Bagged
No
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Concentric
IAPMO Listed
No
Maximum Temperature
650
NSF Certified
No
Origin
Domestic
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday