1 x 3/4 x 1 in. FNPT Brass Reducing Tee
1 x 3/4 x 1 in. FNPT Brass Reducing Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Relative softness of metal provides for a tight seal and ease of installation
- Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 3/4 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure Class:
- 125#